23689207
Right Angle Shafts
HUB CITY
HUB CITY
GW6005 2400/1 WR 56C 3.000
HUB CITY HUB CITY
Description
GW6005 2400/1 WR 56C 3.000 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 2400:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GW60D Series; 5/8" Input Shaft Diameter
Part #
GW6005 2400/1 WR 56C 3.000
BDI #
23689207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GW6005-2400-1-WR-56C-3-000/p/23689207
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
184.158
EAN
0662798838038
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2400:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
0.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0.7
Gearing
Worm
Manufacturer's Series
GW60D
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.84HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
27893In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-02571
Weight / LBS
406
Long Description
Speed Reducer; Right Angle; 2400:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GW60D Series; 5/8" Input Shaft Diameter
Center Distance
6 Inch | 152.4 Millimeter
Output Bore
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
16.5 Inch | 419.1 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
11.89 Inch | 302.006 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Overall Height
19.75 Inch | 501.65 Millimeter
Overall Length
23.675 Inch | 601.345 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

