HUB CITY
HUB CITY
HERA75ES 53.03 56C 1.438
HUB CITY HUB CITY
Description
HERA75ES 53.03 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 53:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 5/8" Input Shaft Diameter
Part #
HERA75ES 53.03 56C 1.438
BDI #
474642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA75ES-53-03-56C-1-438/p/474642
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
74.389
EAN
0662798787169
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
53:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
33
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
33
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
4.95HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-55706
Weight / LBS
164
Long Description
Speed Reducer; Right Angle; 53:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 5/8" Input Shaft Diameter
Center Distance
4.287 Inch | 108.89 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Overall Height
12.04 Inch | 305.816 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Overall Length
14.86 Inch | 377.444 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

