21574729
Right Angle Shafts
W. M. BERG
W. M. BERG
MX-3
W. M. BERG W. M. BERG
Description
MX-3 RIGHT ANGLE GEAR BOX ; POR
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Bevel; MX Series; 1/4" Input Shaft Diameter
Part #
MX-3
BDI #
21574729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/MX-3/p/21574729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
11.34
EAN
0698210557263
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Bevel
Manufacturer's Series
MX
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Aluminum
Output Torque
500In-Oz
Fan Cooling
No
Other Features
Max 2500 RPM | Other Mount Flange Mounted | 500In-Oz Torque
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.2
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Bevel; MX Series; 1/4" Input Shaft Diameter
Output Shaft Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
1.03 Inch | 26.162 Millimeter
Bolt Hole Diameter
0.157 Inch | 4 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.25 Inch | 6.35 Millimeter
Input Shaft Length
1.03 Inch | 26.162 Millimeter
Overall Length
3.03 Inch | 76.962 Millimeter
Overall Height
3.345 Inch | 84.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


