https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113835-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkxNzd8aW1hZ2UvanBlZ3xhREU1TDJnMU15OHhNREEzTmpZMk56WTBNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNNE16VmZNekF3V0RNd01DNXFjR2N8YzhjZGQzZThkOWVjZWU5ZjhhNWFjMjY2Yjc3MmQ0ZTMzYWRkMGE1YzQ0MjYzNDkyOTY0MzI0ZTA2NmFmODg5Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113835-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkxNzd8aW1hZ2UvanBlZ3xhREU1TDJnMU15OHhNREEzTmpZMk56WTBNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNNE16VmZNekF3V0RNd01DNXFjR2N8YzhjZGQzZThkOWVjZWU5ZjhhNWFjMjY2Yjc3MmQ0ZTMzYWRkMGE1YzQ0MjYzNDkyOTY0MzI0ZTA2NmFmODg5Nw
25113835
Right Angle Shafts
BDI APPROVED
BDI APPROVED
REDUCTOR VF30 F1 15 P63 B5 B3 200350091
BDI APPROVED BDI APPROVED
Description
BDI APPROVED REDUCTOR VF30 F1 15 P63 B5 B3 200350091
Worm Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 63 Motor Frame; Flange Mounted
Part #
REDUCTOR VF30 F1 15 P63 B5 B3 200350091
BDI #
25113835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/REDUCTOR-VF30-F1-15-P63-B5-B3-200350091/p/25113835
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 63 Motor Frame; Flange Mounted
Long Description
Worm Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 63 Motor Frame; Flange Mounted

