172363
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
RFWA760-1200E-B5-G
BOSTON GEAR BOSTON GEAR
Description
RFWA760-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
RFWA760-1200E-B5-G
BDI #
172363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RFWA760-1200E-B5-G/p/172363
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
154.72
EAN
0781711530832
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1200:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
1.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2400Lbs
Base Included
No
Input Rating value plus um
0.81HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
18430In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWA760-1200-B5-G
Manufacturer Internal Number
53083
Weight / LBS
343
Long Description
Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
10 Inch | 254 Millimeter
Center Distance
6 Inch | 152.4 Millimeter
Overall Height
16.5 Inch | 419.1 Millimeter
Overall Length
20.81 Inch | 528.574 Millimeter
Input Shaft Length
2.344 Inch | 59.538 Millimeter
Base to Center of Input Shaft
4 Inch | 101.6 Millimeter
Overall Width
20.28 Inch | 515.112 Millimeter
Output Shaft Length
4.56 Inch | 115.824 Millimeter
Output Shaft Diameter
2.25 Inch | 57.15 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


