BOSTON GEAR
BOSTON GEAR
SF833BR-315K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
SF833BR-315K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 325:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
SF833BR-315K-B5-M1
BDI #
181188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF833BR-315K-B5-M1/p/181188
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
15.014
EAN
0884107034249
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
325:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.6
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.2HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1092In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF833BR-315K-B5
Manufacturer Internal Number
F01444
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 325:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Center Distance
1.2 Inch | 30.48 Millimeter
Nominal Center Distance
1.22 Inch | 31 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Output Shaft
2.8 Inch | 71.12 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4 Inch | 101.6 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Overall Length
11.24 Inch | 285.496 Millimeter
Overall Height
7.64 Inch | 194.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


