Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS-HMQ826-25-H1-56-23 https://www.bdiexpress.com/medias/INDGRVRDCRXX-SS-HMQ-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjV8aW1hZ2UvanBlZ3xhRFZpTDJnNFlpOHhNRE0xTlRFM09UVTROVFUyTmk5SlRrUkhVbFpTUkVOU1dGaGZVMU5mU0UxUlgwaGZNekF3ZURNd01DNXFjR2N8Y2I1MjZkODk2M2NhOTIxOWU0NDI4N2I2NjM5ZjE0MjFhZGIyNDVmMTkzZGFlYmZkNTI5MjYwNWM4YjdkZTNkOQ
23661309 Right Angle Shafts 

GROVE GEAR GROVE GEAR

SS-HMQ826-25-H1-56-23

Description

SS-HMQ826-25-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 25:1 SS QUILL I/P

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter

Part #

SS-HMQ826-25-H1-56-23

BDI #
23661309

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
25.401
EAN
0690310097731
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.487HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1869In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S263043823
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Center Distance
2.625 Inch | 66.675 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Base to Center of Input Shaft
5.565 Inch | 141.351 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Height
8.815 Inch | 223.901 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh