

RINGFEDER CORP
RINGFEDER CORP
7006 65/95 Ecoloc
RINGFEDER CORP RINGFEDER CORP
Description
RFN7006 65X95 LOCKING ASSEMBLY
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 33MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; RFN 7006 Series; M8 Cap Screw
Part #
7006 65/95 Ecoloc
BDI #
21727721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/7006-65-95-Ecoloc/p/21727721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
EAN
0842058105272
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7006
Cap Screw
M8
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 33MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; RFN 7006 Series; M8 Cap Screw
Outside Diameter
3.74 Inch | 95 Millimeter
Length
1.299 Inch | 33 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh