Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W 12 https://www.bdiexpress.com/medias/INDTIMWASHER-K9-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3OTJ8aW1hZ2UvanBlZ3xhREV6TDJneVl5OHhNREl5T0RVMU16WXhNek0wTWk5SlRrUlVTVTFYUVZOSVJWSmZTemxmVjE4ek1EQjRNekF3TG1wd1p3fDgzMDI1ZGFmNWExMDlmYjc5NzJiZTMxNjcyODAyNzIyODM1YjQyZTBjODA1Mjc4ZDE4ZDJlZjE2YTZjZDVjNWI
1374826 Lock Washers 

TIMKEN TIMKEN

W 12

Description

W 12 BEARING LOCKWASHER

Locking Washer; 3-11/32" Outside Diameter; 2.4" Inside Diameter; 0.053" Thickness; 15/64" Tang Width; Reversing Tang; N-12 | NL-12 Locknut Part Number

Part #

W 12

BDI #
1374826

Details

5.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.069
EAN
0087796034662
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-12 | NL-12
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.048
Long Description
Locking Washer; 3-11/32" Outside Diameter; 2.4" Inside Diameter; 0.053" Thickness; 15/64" Tang Width; Reversing Tang; N-12 | NL-12 Locknut Part Number
Thickness
0.053 Inch | 1.346 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
3.344 Inch | 84.938 Millimeter
Inside Diameter
2.4 Inch | 60.96 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh