https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR1EwTDJnellpOHhNRFUxTlRFMU1EVTVPREUzTkM5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3w1ZDNmZTg2ZTgwZDkwOTM2MDYwOTZjMDQ1NDAzMDFmYjNiNWVkYmRkZjQ5ZWZlMjQ1ODI3ZGU5MTVmODk3N2Fh
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR1EwTDJnellpOHhNRFUxTlRFMU1EVTVPREUzTkM5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3w1ZDNmZTg2ZTgwZDkwOTM2MDYwOTZjMDQ1NDAzMDFmYjNiNWVkYmRkZjQ5ZWZlMjQ1ODI3ZGU5MTVmODk3N2Fh
196290
Collars
CLIMAX METAL
CLIMAX METAL
H1C-275-S
CLIMAX METAL CLIMAX METAL
Description
H1C-275-S CLAMP COLLAR ; 2-3/4" BORE SS 1-PIECE
2-3/4" Bore; Shaft Collar; Stainless Steel; 4-1/4" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Part #
H1C-275-S
BDI #
196290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H1C-275-S/p/196290
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.752
EAN
0044861044193
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2-3/4" Bore; Shaft Collar; Stainless Steel; 4-1/4" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Bore
2.75 Inch | 69.85 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

