https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154589-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODJ8aW1hZ2UvanBlZ3xhR1F3TDJnNVl5OHhNREUwTVRjek5UY3hORGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRMU9EbGZNekF3V0RNd01DNXFjR2N8ZThkNWFhN2U1MDg4MGY1YzE1YmRkNWI3M2QxMzgwNTdlODQ5N2Y5NGExZjM2MTExNzI3MGZiMTZmY2RkNGExYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154589-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODJ8aW1hZ2UvanBlZ3xhR1F3TDJnNVl5OHhNREUwTVRjek5UY3hORGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRMU9EbGZNekF3V0RNd01DNXFjR2N8ZThkNWFhN2U1MDg4MGY1YzE1YmRkNWI3M2QxMzgwNTdlODQ5N2Y5NGExZjM2MTExNzI3MGZiMTZmY2RkNGExYg
25154589
Idler Chain Sprockets
MISUMI
MISUMI
DRCS40-19-20
MISUMI MISUMI
Description
DRCS40-19-20 IDLER SPROCKET ; 19T 20MM SHAFT DIA SS SINGLE BRG
Idler Sprocket; 20MM Bore; 84MM Outside Diameter; 77.16MM Pitch Diameter; 40 Chain; 19 Teeth; Single Strand; Stainless Steel
Part #
DRCS40-19-20
BDI #
25154589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/DRCS40-19-20/p/25154589
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Idler Sprocket
Product Specification
20MM Bore; 84MM Outside Diameter; 77.16MM Pitch Diameter; 40 Chain; 19 Teeth; Single Strand; Stainless Steel
Long Description
Idler Sprocket; 20MM Bore; 84MM Outside Diameter; 77.16MM Pitch Diameter; 40 Chain; 19 Teeth; Single Strand; Stainless Steel

