FENNER DRIVES
FENNER DRIVES
LT3002
FENNER DRIVES FENNER DRIVES
Description
LT3002 IDLER TENSIONER ; NON-RETURNABLE
Slack Side Mounted; 1/2" Shaft Diameter; 8.21" Overall Length; 3.54" Overall Width; 1.38" Overall Height; Adjustable; Aluminum
Part #
LT3002
BDI #
17283301
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/LT3002/p/17283301
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.1
EAN
0662345005920
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Slack Side Mounted
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Used for Idler Sprocket
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Internal Number
LT3002
Weight / LBS
2.426
Long Description
Slack Side Mounted; 1/2" Shaft Diameter; 8.21" Overall Length; 3.54" Overall Width; 1.38" Overall Height; Adjustable; Aluminum
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.21 Inch | 208.534 Millimeter
Overall Width
3.54 Inch | 89.916 Millimeter
Overall Height
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh