Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13-8 TL https://www.bdiexpress.com/medias/INDMORTLXXXX-108763-01-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzh8aW1hZ2UvanBlZ3xhR0V3TDJneVl5OHhNREEzTmpRME9EZ3hOekU0TWk5SlRrUk5UMUpVVEZoWVdGaGZNVEE0TnpZelh6QXhYek13TUZnek1EQXVhbkJufDJhM2Y2NzMyNGQ3MjJmZThlZjgxMDA4ZTM4NGUwNWM3ZmM1NTlhMzExMWJiYzZkMTk2N2MyZjRhNWE4NGI4OTM
25081070 Torque Limiters 

MORSE INDUSTRIAL MORSE INDUSTRIAL

13-8 TL

Description

MORSE INDUSTRIAL 13-8 TL

Torque Limiter; 13" Outside Diameter; 5-3/4" Total Length; 800RPM Speed; Zero Backlash; Friction Pad

Part #

13-8 TL

BDI #
25081070

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Limiter
Keyword String
Torque
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Torque Limiter
Product Specification
13" Outside Diameter; 5-3/4" Total Length; 800RPM Speed; Zero Backlash; Friction Pad
Long Description
Torque Limiter; 13" Outside Diameter; 5-3/4" Total Length; 800RPM Speed; Zero Backlash; Friction Pad