MORSE INDUSTRIAL
MORSE INDUSTRIAL
250A-2 TL MPB 1/2
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
250A-2 TL MPB 1/2 TORQ LIMTR ; NON-RETURNABLE 150A-700A
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Torque 13 to 54Nm; Friction Pad Product Type
Part #
250A-2 TL MPB 1/2
BDI #
345862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/250A-2-TL-MPB-1-2/p/345862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.454
EAN
0662288478805
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Torque 13 to 54Nm
Product Type
Friction Pad
Product Series
250A
Reset Type
Automatic
Number of Springs
2
Manual Adjustment
Mechanical | Spring
Inch - Metric
Inch
Other Features
1/2" Minimum Plain Bore
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
465800
Weight / LBS
1
Long Description
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Torque 13 to 54Nm; Friction Pad Product Type
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

