https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161402-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhREEwTDJobVl5OHhNREk1TlRRd056VTNOVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFME1ESmZNekF3ZURNd01DNXFjR2N8ZjFjMDQxZThhZDVlOGQzODZhMTI1MGZkNGZmMDI1N2E0MjYwZWI1MDljMGZjNDE0OTI1OGNkYmQ1NDE4N2I5OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161402-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MDV8aW1hZ2UvanBlZ3xhREEwTDJobVl5OHhNREk1TlRRd056VTNOVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFME1ESmZNekF3ZURNd01DNXFjR2N8ZjFjMDQxZThhZDVlOGQzODZhMTI1MGZkNGZmMDI1N2E0MjYwZWI1MDljMGZjNDE0OTI1OGNkYmQ1NDE4N2I5OA
25161402
Torque Limiters
REXNORD
REXNORD
408-2-RR-MPO
REXNORD REXNORD
Description
408-2-RR-MPO TORQ LIMITER
Torque Limiter; 112MM Outside Diameter; 108MM Length; Random Reset Style; 400 Series; 3600RPM Speed; 20 to 220Nm Torque
Part #
408-2-RR-MPO
BDI #
25161402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/408-2-RR-MPO/p/25161402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Limiter
Keyword String
Torque
Manufacturer URL
https://www.rexnord.com
Weight / LBS
11.0231
Product Detail
Torque Limiter
Product Specification
112MM Outside Diameter; 108MM Length; Random Reset Style; 400 Series; 3600RPM Speed; 20 to 220Nm Torque
Long Description
Torque Limiter; 112MM Outside Diameter; 108MM Length; Random Reset Style; 400 Series; 3600RPM Speed; 20 to 220Nm Torque

