

251413
Torque Limiters
DODGE
DODGE
70 X 1 1/2-KS
DODGE DODGE
Description
70 X 1 1/2-KS TORQUE TAMPER CLUTCH ; STRAIGHT FB 1-1/2" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 200
Part #
096029
BDI #
251413
Details
1026.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/70-X-1-1-2-KS/p/251413
Your Price
$ 1,026.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
8.01
EAN
0782475041473
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 2000 to 8000Lb-in
Product Type
Friction Disc
Used With
Sprocket
Tradename
TORQUE-TAMER
Product Series
70
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
70 X 1 1/2 KS TQ TAMER MECH
Manufacturer Internal Number
096029
Weight / LBS
18
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 200
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh