https://www.bdiexpress.com/medias/INDBROCLUTCH-RT-T-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDN8aW1hZ2UvanBlZ3xhR1ZoTDJoaU9DOHhNREF5T0RVM01qYzNNRE16TkM5SlRrUkNVazlEVEZWVVEwaGZVbFJmVkY5VFNFWlVYek13TUhnek1EQXVhbkJufDEyZWQ1ZTc4ZWRiZTMxZDQ1YmFkZWIwMTlmODRmOTU3NWM2OWVkOTRlY2JmODAzZDllOGQ2MWU3ZGU0YjhiODM
https://www.bdiexpress.com/medias/INDBROCLUTCH-RT-T-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDN8aW1hZ2UvanBlZ3xhR1ZoTDJoaU9DOHhNREF5T0RVM01qYzNNRE16TkM5SlRrUkNVazlEVEZWVVEwaGZVbFJmVkY5VFNFWlVYek13TUhnek1EQXVhbkJufDEyZWQ1ZTc4ZWRiZTMxZDQ1YmFkZWIwMTlmODRmOTU3NWM2OWVkOTRlY2JmODAzZDllOGQ2MWU3ZGU0YjhiODM
BROWNING
BROWNING
T55LX 1 1/8
BROWNING BROWNING
Description
T55LX 1 1/8 TORQUE LIMITER ; NON-RETURNABLE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static To
Part #
1296490
BDI #
328006
Details
1324.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/T55LX-1-1-8/p/328006
Your Price
$ 1,324.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
4.5
EAN
0662289301775
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 3800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T55L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T55LX 1 1/8
Weight / LBS
9.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static To
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

