

BANDO
BANDO
H300UW
BANDO BANDO
描述
BANDO H300UW
Synchronous Belt; 3" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
制造商部件号
H300UW
BDI部件号
27361351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%BC%80%E5%BC%8F%E4%BC%A0%E5%8A%A8%E5%B8%A6/H300UW/p/27361351
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0649717105495
重量 / Kilogram
0.098
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
3" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
详细描述
Synchronous Belt; 3" Width; 1/2" Pitch; H Series; Fiberglass Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length