Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1100T20 SEAL KIT https://www.bdiexpress.com/medias/INDXXXACSRYX-SL-GKT-KIT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzB8aW1hZ2UvanBlZ3xhRGcwTDJnek9DOHhNREl3T0Rjek56ZzFNelEzTUM5SlRrUllXRmhCUTFOU1dWaGZVMHhmUjB0VVgwdEpWRjh6TURCWU16QXdMbXB3Wnd8MzYzOTJjNjYwNmVmOWVjMGU0ODk1NmUxMDYwMWZlZDA5OGE1ZmQ3NmUwMDFmYmQ0Nzg3YWZjMzkyMzg5MzAzYw
18106219 Coupling Accessories 

FALK FALK

1100T20 SEAL KIT

Description

1100T20 SEAL KIT ; 0706760 FOR GRID COUPLING

Vertical Split Cover Seal Kit; 1100T20 Size or Series; Grid Coupling Type

Part #

1100T20 SEAL KIT

BDI #
18106219

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.045
EAN
0782934010088
Product Group - BDI
M02306
Part Type
Vertical Split Cover Seal Kit
Coupling Size or Series
1100T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Vertical Split
Keyword String
Seal Cover Vertical Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1100T20 SEAL KIT
Manufacturer Internal Number
0706760
Weight / LBS
0.26
Long Description
Vertical Split Cover Seal Kit; 1100T20 Size or Series; Grid Coupling Type