

23982585
Coupling Accessories
JAURE
JAURE
112MT-MTT FS
JAURE JAURE
Description
112MT-MTT FS GEAR COUPLING ; NON-RETURNABLE
Center Flange Fastener; 112 Coupling Size or Series; Gear Coupling
Part #
112MT-MTT FS
BDI #
23982585
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/112MT-MTT-FS/p/23982585
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0.9
EAN
0662384000979
Product Group - BDI
M02302
Part Type
Center Flange Fastener
Coupling Size or Series
112
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Exposed Bolt
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Fastener
Keyword String
Center Flange
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFTO9900019
Weight / LBS
1.98
Long Description
Center Flange Fastener; 112 Coupling Size or Series; Gear Coupling