FALK
FALK
6F GRID
FALK FALK
Description
6F GRID ; 0763022
Grid; 6F Size or Series; Grid Coupling Type
Part #
6F GRID
BDI #
18109956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/6F-GRID/p/18109956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.453
EAN
0782934006098
Product Group - BDI
M02302
Part Type
Grid
Coupling Size or Series
6F
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6F GRID
Manufacturer Internal Number
0763022
Weight / LBS
0.39
Long Description
Grid; 6F Size or Series; Grid Coupling Type