

346640
Coupling Accessories
MORSE INDUSTRIAL
MORSE INDUSTRIAL
C100 18
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
C100 18 COUPLING CHAIN ; ROLLER CHAIN CPLG-CHAINS
Coupling Chain; C10018 Chain Size; Riveted; 1-1/4" Chain Pitch; 2 Strand; Carbon Steel; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; 3/8" Pin Diameter; Curved
Part #
C100 18
BDI #
346640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/C100-18/p/346640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.516
EAN
0662288373773
Product Group - BDI
M02302
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4.34
Product Detail
Coupling Chain
Product Specification
C10018 Chain Size; Riveted; 1-1/4" Chain Pitch; Coupling; 2 Strand; Carbon Steel; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; 3/8" Pin Diameter; Curved
Long Description
Coupling Chain; C10018 Chain Size; Riveted; 1-1/4" Chain Pitch; 2 Strand; Carbon Steel; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; 3/8" Pin Diameter; Curved