Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40 O/L JWIS https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNDN8aW1hZ2UvanBlZ3xhR1F6TDJoa1lTOHhNREF5T0RVME56TTBNak0yTmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDBGVFh6TXdNSGd6TURBdWFuQm58ODZjOWEwYzZkZjhjNWIyODU1OWM5MzY5Mzg3NWZiMTUwZTVmYTUzY2JmNDhmYjJhYjkwYzgyMWFkZmIyZTg2OQ
20646781 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

40 O/L JWIS

Description

40 O/L JWIS CHAIN OFFSET LINK

Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 0.157" Pin Diameter

Part #

81021662

BDI #
20646781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.009
EAN
0847648216628
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
40 OFFSET LINK JWIS
Manufacturer Internal Number
81021662
Weight / LBS
0.01905
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 0.157" Pin Diameter
Roller Width
0.309 Inch | 7.85 Millimeter
Pin Diameter
0.157 Inch | 3.988 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh