https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODl8aW1hZ2UvanBlZ3xhRGRoTDJnM1pDOHhNRE0wTnpJMk1qRTRNVFF3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMXBEWHpNd01IZ3pNREF1YW5CbnwwOTQyNTEwNTcyZWE5NTYxNmQxMjJjZjA5NDczYTc5NWNjZDgyYjkxMWQ5ZjEwZjU0YTFmNDliN2UzNDM5Yzg4
21463182
Roller Chains
TSUBAKI
TSUBAKI
50-2NT RIV 10FT
TSUBAKI TSUBAKI
Description
50-2NTRB 10FT NEPTUNE CHAIN ; POR 5/8" PITCH 2 STRAND 10FT/BOX
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-2NT RIV 10FT
BDI #
21463182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-2NT-RIV-10FT/p/21463182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
50-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Neptune Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh