Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D80B42 PER DWG 50072209D02 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2MHxpbWFnZS9qcGVnfGFHTTNMMmd4WXk4eE1EYzJPVGMwTnpBeE56YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDFOVVRGOHpNREI0TXpBd0xtcHdad3w1ZDhhMTU5MDg3ZWExYzRmMWVmNTYxYTc5MzY0ZGYzM2VlZjY5ZDk2NWU2MzkyMjlhMTY4YzkwMTAwMTRkYjM0
25158641 Roller Chain Sprockets 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

D80B42 PER DWG 50072209D02

Description

D80B42 PER DWG 50072209D02 SPROCKET ; 80 ANSI 42 TEETH

Roller Chain Sprocket; Minimum Plain Bore; 80-2 Chain; 42 Teeth; 2 Row of Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D80B42 PER DWG 50072209D02

BDI #
25158641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.iwis.com
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 80-2 Chain; 42 Teeth; 2 Row of Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 80-2 Chain; 42 Teeth; 2 Row of Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material