https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFERTJMMmhsTXk4eE1EYzJPREU1TVRRMU5USTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiYjUxNDhkOGFlMTBlZGRhYjNlOThmNTE3MzI5ODkyZDk2OWMwZGUyNTA0Nzk3ODI0MzdmZDk2NmRiNTRlZmQ2
https://www.bdiexpress.com/medias/INDXXXGEARXX-WRMS-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFERTJMMmhsTXk4eE1EYzJPREU1TVRRMU5USTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlYxSk5VMTlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiYjUxNDhkOGFlMTBlZGRhYjNlOThmNTE3MzI5ODkyZDk2OWMwZGUyNTA0Nzk3ODI0MzdmZDk2NmRiNTRlZmQ2
BOSTON GEAR
BOSTON GEAR
HLUH
BOSTON GEAR BOSTON GEAR
Description
HLUH GEAR WORM ; 1/2" PITCH DIA 24 DP 13/16" FACE
Worm Only; 1/2" Pitch Diameter; 24 DP; 13/16" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.38" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Part #
HLUH
BDI #
162401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/HLUH/p/162401
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.015
EAN
0781711130308
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Minimum Bore 1/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLUH
Manufacturer Internal Number
13030
Weight / LBS
0.03
Long Description
Worm Only; 1/2" Pitch Diameter; 24 DP; 13/16" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.38" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.38 Inch | 9.652 Millimeter
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Face Width
0.812 Inch | 20.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

