Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S1634 PER A30332 REV B ALT https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3ODB8aW1hZ2UvanBlZ3xhREF5TDJneU1DOHhNRE16T1RVeU5qYzNNRGN4T0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58ZmQ1NjQ1MWI3Mzc1ZTk0N2I1NGM0MWFjYzM4ZmYyNWYxMWRkZjU5ZTYzNTdjOWM4Y2M0OGM3NzQ5ZDdkM2ExMQ
25175379 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

S1634 PER A30332 REV B ALT

Description

S1634 PER A30332 REV B ALT SPUR GEAR ; 14.5DEG PA 1SS VALLEY NKW 1.035B

Spur Gear; 2-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 34 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/8" Max Bore; 1-7/8" Hub Diameter; Steel; No Hardened Teeth

Part #

S1634 PER A30332 REV B ALT

BDI #
25175379

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.279
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
34
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 2-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 34 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/8" Max Bore; 1-7/8" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.125 Inch | 53.975 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh