Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AC30A-02E-3-B https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081570-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjF8aW1hZ2UvanBlZ3xhRE5pTDJneU5TOHhNREEzTmpRM056UTRPVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU56QmZNekF3V0RNd01DNXFjR2N8OWJjZDdjMzE2NTk2OTJlMGNhNGI0OTM2OTU0NGNjMDg1MjIwZmFmMTUxZTRhOTgxZjMyNTg1ZmU0YTdkNWMzYg
25081570 Filters FRLs And Gauges 

SMC SMC

AC30A-02E-3-B

Description

SMC AC30A-02E-3-B

FRL Unit; 30 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure

Part #

AC30A-02E-3-B

BDI #
25081570

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
27131604
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8481.10.00.40
Noun
FRL
Manufacturer URL
https://www.smcusa.com
Product Detail
FRL Unit
Product Specification
30 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
FRL Unit; 30 Body Size; Rc1/4 Port; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Air Fluid; 1MPa Maximum Operating Pressure