

HONEYWELL SAFETY
HONEYWELL SAFETY
HPA300
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY HPA300
Air Purifier; Large Room; 20.8" Length; 10.83" Width; 22.38" Height; HEPA Certified; Energy Star Qualified; Black Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 465 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty; Included 3 R HEPA Filters, 1 A Pre-Filter
制造商部件号
HPA300
BDI部件号
25122144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/HPA300/p/25122144
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
7.85
Product Group - BDI
F02170
名称
Purifier
关键字串
Air
重量/磅
17.3
产品明细
Air Purifier
产品规格
Large Room; 20.8" Length; 10.83" Width; 22.38" Height; HEPA Certified; Energy Star Qualified; Black Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 465 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty
详细描述
Air Purifier; Large Room; 20.8" Length; 10.83" Width; 22.38" Height; HEPA Certified; Energy Star Qualified; Black Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 465 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty; Included 3 R HEPA Filters, 1 A Pre-Filter