https://www.bdiexpress.com/medias/INDXXXXXXXXX-27496717-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHRTRMMmczTnk4eE1EVXdOelUwTVRVME5EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBPVFkzTVRkZk16QXdlRE13TUM1cWNHY3w5YjQ5ZjU0ZDI5ZmJjZDgxODVlZjZiOGMxNTU5OGM4NDg4MmY4ZGVlNTY4Y2JhMTkxMjg1Mjc0MDMwYjg2NzM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27496717-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHRTRMMmczTnk4eE1EVXdOelUwTVRVME5EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBPVFkzTVRkZk16QXdlRE13TUM1cWNHY3w5YjQ5ZjU0ZDI5ZmJjZDgxODVlZjZiOGMxNTU5OGM4NDg4MmY4ZGVlNTY4Y2JhMTkxMjg1Mjc0MDMwYjg2NzM5
MERIT BRASS
MERIT BRASS
1/2 304SS 0.049 WALL SEAMLES
MERIT BRASS MERIT BRASS
Description
1/2 304SS 0.049 WALL SEAMLES TUBING
Seamless Stainless Steel Tubing; 1/2" Inside Diameter; 0.049" Wall Thickness; Schedule 40; Grade 304
Part #
1/2 304SS 0.049 WALL SEAMLES
BDI #
27496717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1-2-304SS-0-049-WALL-SEAMLES/p/27496717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
7307.99.50.00
Noun
Tubing
Product Detail
Seamless Stainless Steel Tubing
Product Specification
1/2" Inside Diameter; 0.049" Wall Thickness; Schedule 40; Grade 304
Long Description
Seamless Stainless Steel Tubing; 1/2" Inside Diameter; 0.049" Wall Thickness; Schedule 40; Grade 304