AEROQUIP
AEROQUIP
FC350-04RL
AEROQUIP AEROQUIP
Description
FC350-04RL HYDRAULIC HOSE ; POLYESTER BRAID
Air and Multipurpose; 0.19" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Part #
FC350-04RL
BDI #
23894328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC350-04RL/p/23894328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.06
EAN
0678146144447
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Air Brake | Engine
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.13
Long Description
Air and Multipurpose; 0.19" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.52 Inch | 13.208 Millimeter
Inside Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh