KQ2LF13-37A https://www.bdiexpress.com/medias/INDSMCPUSHFT-17946461-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyOXxpbWFnZS9qcGVnfGFHRmpMMmc1T1M4eE1UQTVOak14TXpBMk9UVTVPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFkwTmpGZk16QXdlRE13TUM1cWNHY3wyNGI5NGUzYmJkYzkwM2MyNDc2MWRlN2RjNmJkZDI3YmZjMDVlNjUxYzJlMTUzMDQxNTJmZDA2YTE1ZmFlNzYz
17946461 Fittings And Adapters 

SMC SMC

KQ2LF13-37A

Description

KQ2LF13-37A FEMALE ELBOW FITTING ; 1/2IN TUBING OD

Tube Elbow; Push to Connect Female Elbow; 1/2" Tubing; 1/2" NPT Tubing; Brass Material

Part #

KQ2LF13-37A

BDI #
17946461
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
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.058
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect Female Elbow; 1/2" Tubing; 1/2" NPT Tubing; Brass Material
Long Description
Tube Elbow; Push to Connect Female Elbow; 1/2" Tubing; 1/2" NPT Tubing; Brass Material