https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949683-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NHxpbWFnZS9qcGVnfGFEVmlMMmd3WXk4eE1UQTVOemN5TXpjNU56VXpOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGsyT0ROZk16QXdlRE13TUM1cWNHY3w1NDg4OWZhN2M2MzRlMmYxM2M3YjhiZGExNzVhODU4ODkyYzM3MDk1MGU5YzUyODMzNjliMDdkMTkyZGIwYzEz
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17949683-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NHxpbWFnZS9qcGVnfGFEVmlMMmd3WXk4eE1UQTVOemN5TXpjNU56VXpOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGsyT0ROZk16QXdlRE13TUM1cWNHY3w1NDg4OWZhN2M2MzRlMmYxM2M3YjhiZGExNzVhODU4ODkyYzM3MDk1MGU5YzUyODMzNjliMDdkMTkyZGIwYzEz
17949683
Fittings And Adapters
SMC
SMC
KQG2H11-N01S
SMC SMC
Description
KQG2H11-N01S MALE CONNECTOR ; 3/8" OD 3/8" MNPT 1MPA W/SEAL
Tube Connector; One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2H11-N01S
BDI #
17949683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2H11-N01S/p/17949683
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.04277
Product Detail
Tube Connector
Product Specification
One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Connector; One Touch Fitting; 3/8" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature