20771197
Hydraulic and Pneumatic Valves
FABCO-AIR
FABCO-AIR
18GS-3-24VDC
FABCO-AIR FABCO-AIR
Description
18GS-3-24VDC ; DIRECTIONAL CONTROL VALVE
Flow Control Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum
Part #
18GS-3-24VDC
BDI #
20771197
Details
125.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/18GS-3-24VDC/p/20771197
Your Price
$ 125.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.fabco-air.com
Long Description
Flow Control Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum
Overall Length
2.02 Inch | 51.308 Millimeter
Overall Height
1.25 Inch | 31.75 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh