Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

205-C https://www.bdiexpress.com/medias/INDAROVALVEX-204-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODV8aW1hZ2UvanBlZ3xhR0V3TDJoaE5DOHhNREF5T0RVMk9UY3lNamt4TUM5SlRrUkJVazlXUVV4V1JWaGZNakEwWDBOZk16QXdlRE13TUM1cWNHY3wyYTE1MzgzMmQ2MGFmODNlYmFhMzA1MTdlZGJhMDNmODYxNzBiYmMyYTRkMGY5NzExNmRkNDkyNTU5NDFhNDIw
17016069 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

205-C

Description

205-C CIRCUITRY VALVE

Mechanical Valve; 1/8" FNPTF Port; 3 Port | 2 Way; 2 Position; Pneumatic; Long Hand Lever | Spring Return; 150 PSI; 32 To 160 Deg F; Buna-N Seal; Zinc

Part #

4061644

BDI #
17016069

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.109
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" FNPTF
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Long Hand Lever | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
1.95 Cv Factor | Air Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
205-C
Weight / LBS
0.24
Long Description
Mechanical Valve; 1/8" FNPTF Port; 3 Port | 2 Way; 2 Position; Pneumatic; Long Hand Lever | Spring Return; 150 PSI; 32 To 160 Deg F; Buna-N Seal; Zinc
Overall Length
2.188 Inch | 55.575 Millimeter
Overall Width
0.688 Inch | 17.475 Millimeter
Overall Height
2.031 Inch | 51.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh