Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2144009 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100531-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjl8aW1hZ2UvanBlZ3xhREEzTDJobU5TOHhNREEzTmpRMk5qY3dPRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBMU16RmZNekF3V0RNd01DNXFjR2N8ZTQ5ZTQ1MDI1YWVhYWNiYWEyMmM4NzUwODBhMWRmZmZlODMwYTI0NzhiNTkxOTA4NWM5YjZmY2UzNjJjMGY2Mg
25100531 Hydraulic and Pneumatic Valves 

DOSATRON INTL. DOSATRON INTL.

2144009

Description

2144009 INJECTION VALVE ; VITON

Injection Valve; 4MM X 6MM Tubing; Polypropylene With FPM

Part #

2144009

BDI #
25100531

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.45
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Injection
Manufacturer URL
https://www.dosatronusa.com
Product Detail
Injection Valve
Product Specification
4MM X 6MM Tubing; Polypropylene With FPM
Long Description
Injection Valve; 4MM X 6MM Tubing; Polypropylene With FPM