25094569
Hydraulic and Pneumatic Valves
SPEARS PVC
SPEARS PVC
2412-030W
SPEARS PVC SPEARS PVC
Description
2412-030W BALL VALVE ; 3 PVC SE BALL VALVE SOC BUNA
Ball Valve; 3" Size; 150PSI Pressure; 140 Degree F Temperature; Single Entry; Socket End; Buna-N Seal; White Color; PVC Material; Red Color Handle
Part #
2412-030W
BDI #
25094569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2412-030W/p/25094569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.272
EAN
0054211511428
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.spearsmfg.com
Product Detail
Ball Valve
Product Specification
3" Size; 150PSI Pressure; 140 Degree F Temperature; Single Entry; Socket End; Buna-N Seal; White Color; PVC Material; Red Color Handle
Long Description
Ball Valve; 3" Size; 150PSI Pressure; 140 Degree F Temperature; Single Entry; Socket End; Buna-N Seal; White Color; PVC Material; Red Color Handle