Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

46-069 https://www.bdiexpress.com/medias/INDXXXPVALVEX-46-069-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODF8aW1hZ2UvanBlZ3xhRE16TDJnMllpODVOek00TmpVeU5qUTNORFUwTG1wd1p3fDczYWU4Yzg0YmVjYTBlZDJkODlkMjllNGE5ZTJkN2Q3YmYwMjJiMGE5ZjUwMTdhN2EwZThjZDUyZTVjZWUxNDA
21447365 Hydraulic and Pneumatic Valves 

MIDLAND METAL MIDLAND METAL

46-069

Description

46-069 DRAIN COCK SHUT OFF ; 1/4" MALE PIPE X 1/4" FEMALE PIPE

Shutoff Valve; 1/4" MNPT | 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 150 PSI; 0 To 250 Deg F; Brass

Part #

46-069

BDI #
21447365

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.09
Product Group - BDI
F02352
Valve Type
Shutoff
Port Type
1/4" MNPT | 1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 250 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.2
Long Description
Shutoff Valve; 1/4" MNPT | 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 150 PSI; 0 To 250 Deg F; Brass
Overall Length
1.96 Inch | 49.784 Millimeter
Overall Height
1.96 Inch | 49.784 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh