Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8212A038L1200FF https://www.bdiexpress.com/medias/INDASVVALVEX-8212A019-L1-200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MTl8aW1hZ2UvanBlZ3xhRFpoTDJoaE55OHhNRFl3TkRBeU1USXhPVE0xT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TWtFd01UbGZUREZmTWpBd1h6TXdNSGd6TURBdWFuQm58ZWY5OTRkOWIzNzhjMDk3NTNlYzhiMjgyZjQ0ODdjZmVjNjAxNzk4NzA5NjAxOTIyOGNlMmUyNjNkZThhOGUxZA
20687332 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8212A038L1200FF

Description

8212A038L1200FF

Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 240/60 VAC; Hydraulic; Solenoid - Pilot; 120 PSI; 32 To 180 Deg F; EPDM | Thermoplastic Elastomer Seal; Plastic

Part #

8212A038L1200FF

BDI #
20687332

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Pilot
Voltage
240/60 VAC
Media
Hydraulic
Maximum Pressure
120 PSI
Operating Pressure Range
5 To 120 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
EPDM | Thermoplastic Elastomer
Body Material
Plastic
Inch - Metric
Inch
Other Features
7 Cv Factor | 3/4" Orifice Size | Water Fluid | Lead Coil With 1/2" NPT Conduit Adaptor | Mounting Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 240/60 VAC; Hydraulic; Solenoid - Pilot; 120 PSI; 32 To 180 Deg F; EPDM | Thermoplastic Elastomer Seal; Plastic
Overall Length
5.236 Inch | 133 Millimeter
Overall Width
2.698 Inch | 68.529 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh