Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8262H038DC12/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMDR8aW1hZ2UvanBlZ3xhRGcyTDJnMU9DOHhNRFl3TlRNeE1qTTBOREE1TkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZVMU5mTXpBd2VETXdNQzVxY0djfDE0N2E1N2E0ZWM4YzAwNDBhMWFmYzc4NTRmOWQ1Nzk1ZjM5MzljNjcxN2Q0NTllN2I3Y2RjYWRiMDk5YTRhZDM
20694104 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8262H038DC12/DC

Description

8262H038DC12/DC SOLENOID VALVE ; 1/4"X9/32" 2NC STAINLESS STEEL 10.6W

Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 27 PSI | Light Oil 21 PSI | Water 23 PSI at 104 Deg F | Air - Inert Gas 24 PSI | Light Oil 20 PSI | Water 22 PSI at 131 Deg F; -13 To 180 Deg F; Buna-N Seal; Stainless Steel

Part #

8262H038DC12/DCD

BDI #
20694104

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 27 PSI | Light Oil 21 PSI | Water 23 PSI at 104 Deg F | Air - Inert Gas 24 PSI | Light Oil 20 PSI | Water 22 PSI at 131 Deg F
Operating Pressure Range
Air - Inert Gas 0 To 27 PSI | Light Oil 0 To 21 PSI | Water 0 To 23 PSI at 104 Deg F | Air - Inert Gas 0 To 24 PSI | Light Oil 0 To 20 PSI | Water 0 To 22 PSI at 131 Deg F
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
0.97
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 27 PSI | Light Oil 21 PSI | Water 23 PSI at 104 Deg F | Air - Inert Gas 24 PSI | Light Oil 20 PSI | Water 22 PSI at 131 Deg F; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
2.968 Inch | 75.387 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh