17806598
Hydraulic and Pneumatic Valves
FAIRVIEW FITTINGS
FAIRVIEW FITTINGS
BV5042-6
FAIRVIEW FITTINGS FAIRVIEW FITTINGS
Description
BV5042-6 CSA GAS SHUT-OFF BALL VALVE ; 3/8 MALE FLARE
Ball Valve; Ball; 3/8" Flare Tube Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Knob; 5 PSI; -40 To 257 Deg F; Brass
Part #
BV5042-6
BDI #
17806598
Details
13.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/BV5042-6/p/17806598
Your Price
$ 13.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0741330043755
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.fairviewfittings.com
Product Detail
Ball Valve
Product Specification
Ball; 3/8" Flare Tube Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Knob; 5 PSI; -40 To 257 Deg F; Brass
Long Description
Ball Valve; Ball; 3/8" Flare Tube Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Knob; 5 PSI; -40 To 257 Deg F; Brass