Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DSG-01-3C2-A120-7090 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115230-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc1MXxpbWFnZS9qcGVnfGFEVmtMMmd6WXk4eE1EQTNOak0xTXpnNE9ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFV5TXpCZk16QXdXRE13TUM1cWNHY3xkMmQyZTFhYTU2ODc3NmE4YTFjZjU2NzVmMTQ1Y2JlMjEzZmJlZWNkMDg0NzhlZGU0YjQ3NjllZGVhYmYxNDhj
25115230 Hydraulic and Pneumatic Valves 

YUKEN KOGYO YUKEN KOGYO

DSG-01-3C2-A120-7090

Description

DSG-01-3C2-A120-7090 HYD DIR VALVE ; 3-POS 120V

Solenoid Valve; Double Solenoid; 3 Position Spring Centred; 120VAC Voltage; Spool Type; Shockless Type

Part #

DSG-01-3C2-A120-7090

BDI #
25115230

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
YUKEN KOGYO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.yukeneurope.com
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 3 Position Spring Centred; 120VAC Voltage; Spool Type; Shockless Type
Long Description
Solenoid Valve; Double Solenoid; 3 Position Spring Centred; 120VAC Voltage; Spool Type; Shockless Type