https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NzV8aW1hZ2UvanBlZ3xhR0l3TDJoaE5TOHhNRFl3TlRBM09UUTJNVGt4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58YTRmMWE4NmZkYjdkZTQ1ZmEwMWNiOThmNTQyZWVmY2EwYjQ4M2U4ODY5ZTljYmQyZWE2ODhmM2U3NzFlY2FhZA
20701214
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
EF8262H014AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
EF8262H014AC120/60 110/50 SOLENOID VALVE ; 1/8" X 3/32" 2NC BRASS 6.1/F W
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 370 PSI | Light Oil 190 PSI | Water 330 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8262H014AC120/60,110/50D
BDI #
20701214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8262H014AC120-60-110-50/p/20701214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 370 PSI | Light Oil 190 PSI | Water 330 PSI
Operating Pressure Range
Air - Inert Gas 0 To 370 PSI | Light Oil 0 To 190 PSI | Water 0 To 330 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
0.41
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 370 PSI | Light Oil 190 PSI | Water 330 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Height
2.868 Inch | 72.847 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh