23897009
Hydraulic and Pneumatic Valves
WEATHERHEAD
WEATHERHEAD
FF90597-04
WEATHERHEAD WEATHERHEAD
Description
FF90597-04 BALL VALVE ; BRASS 1/4" 1500PSI
Ball Valve; 1/4" FNPT Port; 3 Port | 3 Way; 3 Position; Hydraulic | Pneumatic; Handle; 1500 PSI; -40 To 300 Deg F; Brass
Part #
FF90597-04
BDI #
23897009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FF90597-04/p/23897009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
3 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1500 PSI
Operating Pressure Range
0 To 1500 PSI
Operating Temperature Range
-40 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Other Features
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton Stem Seal | Metal Retainer Seal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.danfoss.com
Manufacturer Item Number
FF90597-04
Long Description
Ball Valve; 1/4" FNPT Port; 3 Port | 3 Way; 3 Position; Hydraulic | Pneumatic; Handle; 1500 PSI; -40 To 300 Deg F; Brass
Overall Height
2.12 Inch | 53.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh