FESTO
FESTO
JMEH-5/2-1/8-P-B ; 173433
FESTO FESTO
Description
JMEH-5/2-1/8-P-B NR. 173433 SOL VALVE ; POR
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
JMEH-5/2-1/8-P-B ; 173433
BDI #
15013068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMEH-5-2-1-8-P-B-;-173433/p/15013068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.14
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
22 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
650 L/Min Flow Rate | Manifold With Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.313
Long Description
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
0.701 Inch | 17.8 Millimeter
Overall Length
5.669 Inch | 144 Millimeter
Overall Height
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh