

25183503
Hydraulic and Pneumatic Valves
HYDAC
HYDAC
KHM-40F3-1114X-16X-A-L
HYDAC HYDAC
Description
KHM-40F3-1114X-16X-A-L BALL VALVE ; 2-WAY 5000PSI
Ball Valve; 2 Port; 2 Way; 1-1/2" Flange Size; Handle Operator; 3000PSI Maximum Operating Pressure; Carbon Steel Body; Viton Seal; 14 to 176 Degree F Operating Temperature; Sleeve Type
Part #
KHM-40F3-1114X-16X-A-L
BDI #
25183503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/KHM-40F3-1114X-16X-A-L/p/25183503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.hydac.com
Weight / LBS
13.1
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 1-1/2" Flange Size; Handle Operator; 3000PSI Maximum Operating Pressure; Carbon Steel Body; Viton Seal; 14 to 176 Degree F Operating Temperature; Sleeve Type
Long Description
Ball Valve; 2 Port; 2 Way; 1-1/2" Flange Size; Handle Operator; 3000PSI Maximum Operating Pressure; Carbon Steel Body; Viton Seal; 14 to 176 Degree F Operating Temperature; Sleeve Type