https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2220-G-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDZ8aW1hZ2UvanBlZ3xhRFkwTDJnME1DOHhNRFl3TmpJNE9Ua3hNVGd6T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpJeU1GOUhYekF4WHpNd01IZ3pNREF1YW5Cbnw5NDQ4NTRmNjQxZTg4YzkwYjljNjMxMjUyMzFjOTVmY2I0MGI2Y2FjZTVjM2Y2MWViMTA5M2UwNTc2YjRjN2My
18587695
Hydraulic and Pneumatic Valves
SMC
SMC
NVFS2220-9G-01T(AC12V)
SMC SMC
Description
NVFS2220-9G-01T(AC12V) ; VALVE SOL 12VAC
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
NVFS2220-9G-01T(AC12V)
BDI #
18587695
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFS2220-9G-01T(AC12V)/p/18587695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.35
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
12 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.78 - 0.82 Cv Factor | Body Ported | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.77162
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 12 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
7.165 Inch | 182 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh