VERSA VALVE
VERSA VALVE
VAA-4712-33-138-HC-U2-16B-A120
VERSA VALVE VERSA VALVE
Description
VAA-4712-33-138-HC-U2-16B-A120 ; PNEU DIRECTIONAL VALVE 4 WAY BR 120V60HZ
Pneumatic Valve; 4 Way; 2 Position; 1" Size; Subplate Mounting; External Pilot; 120/60VAC Voltage; DIN Interface; PG Grip Cord Connection; Viton Inserts in Solenoid Plunger; U Cup on Pilot Piston; Manual Override; Upright Solenoid; Plain End Cap
Part #
VAA-4712-33-138-HC-U2-16B-A120
BDI #
25144621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VAA-4712-33-138-HC-U2-16B-A120/p/25144621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.versa-valves.com
Product Detail
Pneumatic Valve
Product Specification
4 Way; 2 Position; 1" Size; Subplate Mounting; External Pilot; 120/60VAC Voltage; DIN Interface; PG Grip Cord Connection; Viton Inserts in Solenoid Plunger; U Cup on Pilot Piston; Manual Override; Upright Solenoid; Plain End Cap
Long Description
Pneumatic Valve; 4 Way; 2 Position; 1" Size; Subplate Mounting; External Pilot; 120/60VAC Voltage; DIN Interface; PG Grip Cord Connection; Viton Inserts in Solenoid Plunger; U Cup on Pilot Piston; Manual Override; Upright Solenoid; Plain End Cap
