https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3120-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODB8aW1hZ2UvanBlZ3xhRGM0TDJneE9DOHhNRFl3TmpJNU9EVTJNalU1TUM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpFeU1GOUZYek13TUhnek1EQXVhbkJufGEwM2Q5MjhhNTA3NTUzMDMwYWFmMmFhZjAxNTM5NzU0MTk1OWFiNjM5NDI5N2MzMzBjNmJmNjcwNTc1MTM3Yzk
SMC
SMC
VFS3120-3EB-03
SMC SMC
Description
VFS3120-3EB-03 ; VALVE SGL PILOT BODY PORTED
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3120-3EB-03
BDI #
17871978
Details
159.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3120-3EB-03/p/17871978
Your Price
$ 159.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.67
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet Terminal | Locking Manual Override | In/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.86346
Long Description
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
2.618 Inch | 66.5 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh