https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ2250-3LO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0ODF8aW1hZ2UvanBlZ3xhREUzTDJneFlpOHhNRFl3TmpVd056ZzRORFUzTkM5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTWpJMU1GOHpURTlmTXpBd2VETXdNQzVxY0djfGYwMmE0MTVkMDE2YmE0MjM4YTNmMGM5MDc0ZjcwMGZiODk5MGEzMjQzNzNhNDg3MTg5MmVhOWU4YWFhZGMyMDE
17878400
Hydraulic and Pneumatic Valves
SMC
SMC
VQZ2251-3LO
SMC SMC
Description
VQZ2251-3LO ; VALVE BASE MOUNT AC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VQZ2251-3LO
BDI #
17878400
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ2251-3LO/p/17878400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.084
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.51 - 0.53 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17637
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.358 Inch | 34.5 Millimeter
Overall Length
4.941 Inch | 125.5 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh